SRTD FLNG HEX NUT 10.9 ZN M10-1.25 MF

315.10.1 - UNSPSC 31161712
0394110125961 100
SRTD FLNG HEX NUT 10.9 ZN M10-1.25 MF SRTD FLNG HEX NUT 10.9 ZN M10-1.25 MF
SRTD FLNG HEX NUT 10.9 ZN M10-1.25 MF

Delivery

In stock delivery from our warehouses.

SRTD FLNG HEX NUT 10.9 ZN M10-1.25 MF — 315.10.1
  • SRTD FLNG HEX NUT 10.9 ZN M10-1.25 MF — 315.10.1
  • SRTD FLNG HEX NUT 10.9 ZN M6-1.0 MC — 315.61
  • SRTD FLNG HEX NUT 10.9 ZN M6-1.0 MC — 315.61.1
  • SRTD FLNG HEX NUT 10.9 ZN M8-1.25 MC — 315.81

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

500 pieces in stock at Vaughan, ON as of 1:30 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Diameter M10
Pitch 1.25 mm
Material Steel
Finish Clear Zinc
Class 10.9
Width Across Flats 15 mm
Overall Height 10 mm
Width Across Corners 16.64 mm
Flange Diameter 21.8 mm
Standards Met Similar to DIN 6923
EAN 4068362655814

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-10-13
PARFAIT
2020-10-08
These work great.